Shop All Welding Protection Accessories
Zoro Select
Welding Blanket, 4 ft. W, 6 ft., White
Mfr # 22RN80
Zoro # G5313201
original price:
$58.84
14% off
new price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 ft.
- With Grommet / Without Grommet With Grommet
- Material Weight 32 oz/sq yd
- Welding Protection Sub-Category Blankets
- Grommet Placement 24 in Centers on Four Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RN80
- Zoro # G5313201
- UPC # 190735772577
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 4 ft. |
Width | 6 ft. |
Protective Height | 4 ft |
Protective Width | 6 ft |
Overall Width | 4 ft |
Overall Length | 6 ft |
Grommet Hole Diameter | 4/5 in |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 4 ft, Protective Material Color White, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.08 in, Grommet Location Two on Each Corner, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Stainless Steel, ER316L, .035" x 2 lb (316L03502)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x14", 1lb. (E309L-332-01)
- AMICO ELECTRIC 80A Pilot Arc Plasma Cutter Consumable Set, 20-Electrodes, 20-Shunts, 6-Cups, 2-Torch Roller Guides (AP80-48)
- JUST FOR COPPER Solderlss Coppr Bond 10G (31010)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Tan (22RN94)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., Black (22RN86)
- ZORO SELECT Welding Blanket Roll, 3.16 ft. W, 150 ft. (22RN98)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., Tan (22RN92)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Tan (22RN97)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Black (22RN88)
- WALTER SURFACE TECHNOLOGIES Visor 15.5 x 8 x 0.060" POLY Clear (2CL-PC)
- Zoro Select Welding Protection Accessories