Shop All Welding Protection Accessories
Zoro Select
Welding Blanket, 10 ft. W, 6 ft., Black
Mfr # 22RN90
Zoro # G5312011
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic Coated Fiberglass
- Grommet Placement 24 in Centers on Four Sides
- Welding Protection Sub-Category Blankets
- With Grommet / Without Grommet With Grommet
- Protective Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RN90
- Zoro # G5312011
- UPC # 190735772676
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 6 ft. |
Width | 10 ft. |
Protective Width | 10 ft |
Protective Height | 6 ft |
Overall Width | 6 ft |
Grommet Hole Diameter | 4/5 in |
Overall Length | 10 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 10 ft, Overall Width 6 ft, Protective Material Color Black, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.06 in, Grommet Location Two on Each Corner, Standards FM Approved, NFPA701, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- MARKAL Temperature Indicator, 225 deg. F (86544)
- HOBART WELDING PRODUCTS Protective Welder Cover, Mfr. No. 500557 (770748)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E308L-16, 1 lb. (E308L-332-01)
- ZORO SELECT Welding Blanket, 8 ft. W, 8 ft., Black (22RN89)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Black (22RN88)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Tan (22RN94)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Tan (22RN97)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Tan (22RN93)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., Tan (22RN92)
- STEINER Welding Blanket, 8 x 8 ft., Black (316-8X8)
- Zoro Select Welding Protection Accessories