Shop All Welding Protection Accessories
Zoro Select
Welding Blanket, 10 ft. W, 10 ft., White
Mfr # 22RN85
Zoro # G5311923
original price:
$188.92
17% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Fiberglass
- Height 10 ft.
- Protective Color White
- Material Uncoated Fiberglass
- Protective Thickness 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RN85
- Zoro # G5311923
- UPC # 190735772621
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 10 ft. |
Protective Width | 10 ft |
Protective Height | 10 ft |
Width | 10 ft. |
Grommet Hole Diameter | 4/5 in |
Overall Length | 10 ft |
Overall Width | 10 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 10 ft, Overall Width 10 ft, Protective Material Color White, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.08 in, Grommet Location Two on Each Corner, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS TIG, Welding Rod, 3/32"x36"x1lb. Tube (ER308LSI-094-01T)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (397-6X8)
- WESTWARD Welding Wire, 0.045 in.dia., 58FC-G (20YC77)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 25FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-25)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Tan (22RN97)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., White (22RN80)
- ZORO SELECT Welding Blanket, 8 ft. W, 8 ft., Black (22RN89)
- ZORO SELECT Welding Blanket, 10 ft. W, 6 ft., Black (22RN90)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., Black (22RN86)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Tan (22RN94)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W, Tan (382-72R)
- Zoro Select Welding Protection Accessories