Shop All Welding Protection Accessories
Zoro Select
Welding Blanket, 10 ft. W, 10 ft., Black
Mfr # 22RN91
Zoro # G5311941
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With Grommet / Without Grommet With Grommet
- Thickness 0.051"
- Color Black
- Material Acrylic Coated Fiberglass
- Grommet Placement 24 in Centers on Four Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22RN91
- Zoro # G5311941
- UPC # 190735772683
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Height | 10 ft |
Height | 10 ft. |
Protective Width | 10 ft |
Width | 10 ft. |
Overall Width | 10 ft |
Overall Length | 10 ft |
Grommet Hole Diameter | 4/5 in |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 10 ft, Overall Width 10 ft, Protective Material Color Black, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.06 in, Grommet Location Two on Each Corner, Standards FM Approved, NFPA701, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/32" Dia, 1lb (1723-1)
- METAL MAN WORK GEAR Metal Man® Auto Darkening Welding Helmet, Variable Shade Control - Red Real Flame (ARF8550SGC)
- BLUE DEMON Aluminum Welding Wire, .030"x1lb, Spool (ER4043-030-01)
- LINCOLN ELECTRIC Gas Lens Cup Bulk Pack, 9/20 #6 (KP4757-6-B10)
- ZORO SELECT Welding Blanket Roll, 3.16 ft. W, 150 ft. (22RN98)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., Tan (22RN92)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., Black (22RN86)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Tan (22RN94)
- ZORO SELECT Welding Blanket Roll, 5 ft W, 150 ft, Tan (22RN99)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Tan (22RN93)
- POWERWELD 24oz Acrylic Coated Fiberglass Welding Blanket, 8' x 10' (PW24B810)
- Zoro Select Welding Protection Accessories