Shop All Wire Mesh Screens
Zoro Select
Welded Wire
Mfr # 13004E025-36x1200
Zoro # G408389865
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1/4 x 1/4
- Color Gray
- Open Area 81 %
- Material Carbon Steel
- Opening Size 3.975 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13004E025-36x1200
- Zoro # G408389865
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1/4 x 1/4 |
Opening Size | 3.975 in |
Overall Length | 100 ft |
Overall Width | 36 in |
Details
Item | Steel Wire Mesh |
Color | Gray |
Open Area | 81 % |
Material | Carbon Steel |
Weave Pattern | Welded Wire |
Mesh Type | Welded |
Material Grade | Not Rated |
Coating | Galvanized |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 100 ft, Overall Width 36 in, Wire Diameter 0.025 in, Mesh Type Welded, Open Area 81 Percent, Mesh Size 1/4 x 1/4, Opening Size 3.975 in, Material Grade Not Rated, Weave Pattern Welded Wire, Color Gray, Mesh Size Range Not Applicable, Coating Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-26)
- ZORO SELECT Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (BULK-RS-H40-208)
- ZORO SELECT Neoprene Ball, 1 in, Black, Standard Grade (BULK-RB-N70-8)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-40)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Light Gray (12150ME105G-48x96)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Black (12002E063-48X96)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12200ME105Y-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X48)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X96)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 48 in W, 50 ft L, 0.018 in Wire Dia, Black (3028731)
- Zoro Select Wire Mesh Screens