Shop All Wire Mesh Screens
Zoro Select
Welded Wire
Mfr # 11200E250-48X120
Zoro # G608389856
product price: $330.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$330.99
Free 30-Day Returns
Key Features
- Mesh Size 1/2 x 1/2
- Color Gray
- Overall Length 120 ft
- Open Area 79 %
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11200E250-48X120
- Zoro # G608389856
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1/2 x 1/2 |
Overall Length | 120 ft |
Opening Size | 1.75 in |
Overall Width | 4 ft |
Details
Item | Steel Wire Mesh |
Color | Gray |
Open Area | 79 % |
Material | Carbon Steel |
Weave Pattern | Welded Wire |
Mesh Type | Welded |
Material Grade | Not Rated |
Coating | Plain |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 120 ft, Overall Width 4 ft, Wire Diameter 0.25 in, Mesh Type Welded, Open Area 79 Percent, Mesh Size 1/2 x 1/2, Opening Size 1.75 in, Material Grade Not Rated, Weave Pattern Welded Wire, Color Gray, Mesh Size Range Not Applicable, Coating Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/16"T x 1"W x 10 Ft L (BULK-RS-E60HT-60)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-PU-130)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7006_72_0)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X2X50T)
- ZORO SELECT Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (69-43)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black (12150ME105-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.08 in Wire Dia, Black (12100ME080-48X96)
- ZORO SELECT Door and Window Screen, Steel, 24 1/2 in W, 26 in L (FSP8511-U)
- ZORO SELECT Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia (3000727)
- ZORO SELECT Wire Mesh, 6 in W, 240 in L, 0.063 in Wire Dia, Brown (Stuff It-20)
- Zoro Select Wire Mesh Screens