Shop All Stainless Steel Foil Rolls
Zoro Select
Welded Grating, Smooth, 36x1in., 96in. Span
Mfr # 24125S100-C8
Zoro # G2186101
product price: $1,124.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,124.99
Free 30-Day Returns
Key Features
- Surface Smooth
- Width 36 in
- Height 1 in
- Bearing Bar Thickness 0.125 in
- Bearing Bar Spacing 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24125S100-C8
- Zoro # G2186101
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Foil Rolls
Dimensions
Width | 36 in |
Height | 1 in |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 8 ft |
Overall Length | 8 ft |
Deflection @ Unsupported Length | 0.168 in @ 3 ft |
Overall Height | 1 in |
Rating @ Unsupported Length | 281 lb/sqft @ 3 ft |
Description
Bar Grating, Stainless Steel, 304, Rectangle, 8 ft Overall Length, 36 in Overall Width, Top Surface Smooth, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 5 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.125 in, Deflection @ Unsupported Length 0.168 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE L-STPL 18GA 1/4X1-1/4""5M (GRL15)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 24" W x 3/8" Thick (BULK-PS-ABS-18)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.500" Thick (BULK-PS-PP-264)
- POLY-AMERICA 6MIL 20 X 100FT. CLEAR POLY SHEETING (42014)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx24 In W, 100 Ft (4UGN3)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x12 In W, 25 Ft (4UGL7)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx24 In W, 100 Ft (4UGK9)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Th x24 In W, 10 Ft (4UGL1)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 10 Ft (4UGK3)
- ZORO SELECT Welded Grating, Smooth, 24x1in., 36in. Span (24125S100-B3)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x24 In W, 50 Ft (4UGN1)
- Zoro Select Stainless Steel Foil Rolls