Shop All Stainless Steel Foil Rolls
Zoro Select
Welded Grating, Smooth, 36x1.5in, 144in.
Mfr # 24188S150-C12
Zoro # G2186628
product price: $3,267.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,267.99
Free 30-Day Returns
Key Features
- Surface Smooth
- Height 1.5 in
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
- Cross Bar Spacing 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24188S150-C12
- Zoro # G2186628
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Foil Rolls
Dimensions
Width | 36 in |
Height | 1.5 in |
Rating @ Unsupported Length | 947 lb/sqft @ 3 ft |
Nominal Size (WxL) | 36 in x 12 ft |
Overall Length | 12 ft |
Overall Width | 36 in |
Overall Height | 1.5 in |
Deflection @ Unsupported Length | 0.112 in @ 3 ft |
Description
Bar Grating, Stainless Steel, 304, Rectangle, 12 ft Overall Length, 36 in Overall Width, Top Surface Smooth, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 11 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.112 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1.5 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.12x12x241)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14786_48_0)
- ZORO SELECT Rod, Aluminum, 6061, 4 In Dia x 1 Ft L (61R4-12)
- K & S PRECISION METALS 028x34x12 SS Strip (87165)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx24 In W, 100 Ft (4UGN3)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 50 Ft (4UGK7)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Thx24 In W, 100 Ft (4UGL4)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 25 Ft (4UGK5)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 10 Ft (4UGK2)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Th x24 In W, 10 Ft (4UGL1)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x24 In W, 50 Ft (4UGN1)
- Zoro Select Stainless Steel Foil Rolls