Shop All Stainless Steel Foil Rolls
Zoro Select
Welded Grating, Smooth, 24x1in, 144in.
Mfr # 24188S100-B12
Zoro # G2188177
product price: $1,688.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,688.99
Free 30-Day Returns
Key Features
- Surface Smooth
- Width 24 in
- Height 1 in
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24188S100-B12
- Zoro # G2188177
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Foil Rolls
Dimensions
Width | 24 in |
Height | 1 in |
Overall Width | 24 in |
Rating @ Unsupported Length | 421 lb/sqft @ 3 ft |
Nominal Size (WxL) | 24 in x 12 ft |
Overall Length | 12 ft |
Deflection @ Unsupported Length | 0.168 in @ 3 ft |
Overall Height | 1 in |
Description
Bar Grating, Stainless Steel, 304, Rectangle, 12 ft Overall Length, 24 in Overall Width, Top Surface Smooth, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 7 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.168 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 11/16, 0.6875 In (O1D11166)
- RUBBER-CAL Neoprene Sheet - Adhesive-Backed - 0.25" Thick x 2" Width x 36" Length - 50A Durometer - Black (30-S50-250)
- ZORO SELECT Off-White LDPE Sheet Stock 12" L x 12" W x 0.125" Thick (1YZU5)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/8 x 1 In, 8 ft. (6ALW2)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 50 Ft (4UGK7)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x12 In W, 10 Ft (4UGL5)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 10 Ft (4UGK2)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x12 In W, 25 Ft (4UGL7)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Thx24 In W, 100 Ft (4UGL4)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 50 Ft (4UGK6)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 25 Ft (4UGK4)
- Zoro Select Stainless Steel Foil Rolls