Shop All Stainless Steel Foil Rolls
Zoro Select
Welded Grating, Smooth, 10.94x1in, 36in.
Mfr # 24188S100-TRD2
Zoro # G1684247
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Smooth
- Height 1 in
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
- Cross Bar Spacing 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24188S100-TRD2
- Zoro # G1684247
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Foil Rolls
Dimensions
Width | 10.94" |
Height | 1 in |
Tread Width | 36 in |
Tread Depth | 10 15/16 in |
Mounting Hole Diameter | 7/16 in |
Bearing Bar Height | 1 in |
Mounting Hole Length | 1 7/16 in |
End Plate Height | 2.5 in |
Mounting Hole Width | 7/16 in |
Description
Bar Grating Stair Tread, Stainless Steel, 304, Bar Grating Stair Tread, 1 in Bearing Bar Height, 0.188 in Bearing Bar Thickness, End Plate Height 2.5 in, Top Surface Smooth, Nosing Surface Checker Plate, Bearing Bar Spacing 1.19 in, Number of Bearing Bars 9, Tread Depth 10 15/16 in, Mounting Hole Spacing 7 in, Includes Mounting Hardware No, Mounting Hole Diameter 7/16 in, Mounting Hole Length 1 7/16 in, Mounting Hole Width 7/16 in, Number of Mounting Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x48)
- ZORO SELECT Black UHMW-PE Roll Stock 50 ft L x 2" W x 0.062" Thick (4CDE1)
- ZORO SELECT Rubber Strip, EPDM, 1/2"Thick, 36"x2", 60A (BULK-RS-E60-897)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 1 1/2 In, 6 Ft (2EZL7)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 25 Ft (4UGK5)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx24 In W, 100 Ft (4UGK9)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 10 Ft (4UGK2)
- ZORO SELECT Welded Grating, Smooth, 24x1in., 36in. Span (24125S100-B3)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Thx24 In W, 100 Ft (4UGL4)
- ZORO SELECT Welded Grating, Smooth, 36x1in., 36in. Span (24125S100-C3)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx12 In W, 100 Ft (4UGN2)
- Zoro Select Stainless Steel Foil Rolls