Shop All Stainless Steel Foil Rolls
Zoro Select
Welded Grating, Serrated, 36x1in, 144in.
Mfr # 24188R100-C12
Zoro # G2184485
product price: $2,715.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,715.99
Free 30-Day Returns
Key Features
- Surface Serrated
- Height 1 in
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
- Cross Bar Spacing 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24188R100-C12
- Zoro # G2184485
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Foil Rolls
Dimensions
Width | 36 in |
Height | 1 in |
Overall Length | 12 ft |
Overall Height | 1 in |
Rating @ Unsupported Length | 237 lb/sqft @ 3 ft |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 12 ft |
Deflection @ Unsupported Length | 0.224 in @ 3 ft |
Description
Bar Grating, Stainless Steel, 304, Rectangle, 12 ft Overall Length, 36 in Overall Width, Top Surface Serrated, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 7 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.224 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP508161620-10)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-899)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 30"x24", 60A (BULK-RS-RCY60-9)
- ONLINEMETALS 2" x 6" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (7042)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 50 Ft (4UGK7)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 25 Ft (4UGK4)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx24 In W, 100 Ft (4UGN3)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx12 In W, 100 Ft (4UGK8)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x12 In W, 10 Ft (4UGL5)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Thx24 In W, 100 Ft (4UGL4)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 25 Ft (4UGK5)
- Zoro Select Stainless Steel Foil Rolls