Shop All Stainless Steel Foil Rolls
Zoro Select
Welded Grating, Serrated, 36x1.25in, 144in.
Mfr # 24188R125-C12
Zoro # G2188131
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,255.99
Free 30-Day Returns
Key Features
- Surface Serrated
- Height 1.25 in
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
- Cross Bar Spacing 4 in
Product Information
- Brand Zoro Select
- MFR # 24188R125-C12
- Zoro # G2188131
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Foil Rolls
Dimensions
Width | 36 in |
Height | 1.25 in |
Overall Length | 12 ft |
Overall Width | 36 in |
Rating @ Unsupported Length | 421 lb/sqft @ 3 ft |
Overall Height | 1.25 in |
Deflection @ Unsupported Length | 0.168 in @ 3 ft |
Details
Description
Bar Grating, Stainless Steel, 304, Rectangle, 12 ft Overall Length, 36 in Overall Width, Top Surface Serrated, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 9 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.168 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1.25 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/2" x 1/16" Neoprene Rubber Washers 50PK (64323)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 6 in Dia. (BULK-PR-UHMW-55)
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (4413_72_0)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0030 In (16255)
- ZORO SELECT Welded Grating, Smooth, 36x1in., 36in. Span (24125S100-C3)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 10 Ft (4UGK2)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 25 Ft (4UGK4)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx12 In W, 100 Ft (4UGK8)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Th x24 In W, 10 Ft (4UGL1)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 25 Ft (4UGK5)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 50 Ft (4UGK7)
- Zoro Select Stainless Steel Foil Rolls