Shop All Stainless Steel Foil Rolls
Zoro Select
Welded Grating, Serrated, 24x1.5in, 144in.
Mfr # 24188R150-B12
Zoro # G2188999
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,356.99
Free 30-Day Returns
Key Features
- Surface Serrated
- Width 24 in
- Height 1.5 in
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24188R150-B12
- Zoro # G2188999
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Foil Rolls
Dimensions
Width | 24 in |
Height | 1.5 in |
Overall Width | 24 in |
Rating @ Unsupported Length | 658 lb/sqft @ 3 ft |
Nominal Size (WxL) | 24 in x 12 ft |
Overall Height | 1.5 in |
Overall Length | 12 ft |
Deflection @ Unsupported Length | 0.134 in @ 3 ft |
Description
Bar Grating, Stainless Steel, 304, Rectangle, 12 ft Overall Length, 24 in Overall Width, Top Surface Serrated, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 11 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.134 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1.5 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Alloy Steel Round Tube 4130-Cond. N Seamless (17910)
- MIDWEST FASTENER 3/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64342)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/4" Thick (BULK-PS-UHMW-224)
- USA INDUSTRIALS Cork Neoprene Rubber Blend Sheet - Soft - 1/8" T x 12" W x 12" L (BULK-CRK-138)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Th x24 In W, 10 Ft (4UGL1)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 50 Ft (4UGK7)
- ZORO SELECT Welded Grating, Smooth, 24x1in., 36in. Span (24125S100-B3)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx24 In W, 100 Ft (4UGN3)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx24 In W, 100 Ft (4UGK9)
- ZORO SELECT Welded Grating, Smooth, 9.75x1in, 36in Span (24188S100-TRD3)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 25 Ft (4UGK5)
- Zoro Select Stainless Steel Foil Rolls