Shop All Black Pipe Fittings
Zoro Select
Welded, Black Steel Slip On Flange, Class 150
Mfr # FLCS1RFSO800
Zoro # G2945031
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Steel
- Specific Fitting Shape Slip On Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FLCS1RFSO800
- Zoro # G2945031
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 8" |
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 13 1/2 in |
Bolt Circle Diameter | 7/8 in |
Description
Slip-On Flange, Raised Face, 8 in Nominal Pipe Size, Flanged x Slip-On, 13 1/2 in Flange Outside Diameter, 1 in Flange Thickness, Steel, Anodized, Class Class 150, For Pipe Schedule 40, 150 psi Maximum Operating Pressure, -29 Degrees to 425 Degrees F, Number of Bolt Holes 8, 7/8 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet (K-123)
- ELKAY Lustertone Iconix 16Ga Ss 16X18.5X8 Single Undermt Sink W Perfect Drain (ELUHH1316TPD)
- B & K REP HYDRNT STEM 400S 12"" (M-123-4095)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-TT)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO200)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO600)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO112)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO300)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU69)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Union Elbow, Class 300 (4318000006)
- MUELLER STZ 310 P-114 Pipe Plug, 1-1/4 in, MPT, Iron (310P-114)
- Zoro Select Black Pipe Fittings