Shop All Black Pipe Fittings
Zoro Select
Welded, Black Steel Slip On Flange, Class 150
Mfr # FLCS1RFSO600
Zoro # G3275946
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Steel
- Specific Fitting Shape Slip On Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FLCS1RFSO600
- Zoro # G3275946
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 6" |
Bolt Circle Diameter | 7/8 in |
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 11 in |
Description
Slip-On Flange, Raised Face, 6 in Nominal Pipe Size, Flanged x Slip-On, 11 in Flange Outside Diameter, 15/16 in Flange Thickness, Steel, Anodized, Class Class 150, For Pipe Schedule 40, 150 psi Maximum Operating Pressure, -29 Degrees to 425 Degrees F, Number of Bolt Holes 8, 7/8 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 613-0.5 8 3/4 Ldim Flush Valve (3919058)
- SLOAN Hy33A Fw (HY33A)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/2", CPVC/FPM, S/T (TC20050ST)
- DIXON Polished Reducing Weld Tee, 304SS, 3"x2" (B7RWWW-G300200P)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO800)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO112)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO200)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD300)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P531)
- ZORO SELECT Female Socket, Cast Iron P-Trap (222510)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YA8)
- Zoro Select Fittings