Shop All Polyurethane Tubing
This Product is Discontinued
Zoro Select
Weld Tubing, Poly, 3/8 In OD, White, 50 Ft (Discontinued)
Mfr # HUFR-6-062-WH-0050
Zoro # G3456415
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 1/4"
- Outside Dia. 3/8"
- Wall Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HUFR-6-062-WH-0050
- Zoro # G3456415
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4" |
Outside Dia. | 3/8" |
Tube Length | 50 ft. |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 1/16" |
Max. Pressure | 150 psi at 73 Degrees F |
Tube Color | White |
Vacuum Rating | 28 in. Hg. |
Temp. Range | -40 Degrees to 180 Degrees F |
Standards | Meets UL94 V-2 |
Type | MicroWeld(TM) |
Item | Weld Tubing |
Burst Pressure | 450 psi |
Hardness | Shore A: 98 |
Description
Weld Tubing, Hardness Shore A: 98, Material Polyurethane, Standards Meets UL94 V-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.