Shop All Polyurethane Tubing
This Product is Discontinued
Zoro Select
Weld Tubing, Poly, 1/4 In OD, Black, 100 Ft (Discontinued)
Mfr # HUFR-4-045-BK-0100
Zoro # G0494401
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 5/32"
- Outside Dia. 1/4"
- Wall Thickness 3/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HUFR-4-045-BK-0100
- Zoro # G0494401
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/32" |
Outside Dia. | 1/4" |
Tube Length | 100 ft. |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 3/64" |
Max. Pressure | 175 psi at 73 Degrees F |
Tube Color | Black |
Burst Pressure | 525 psi |
Item | Weld Tubing |
Temp. Range | -40 Degrees to 180 Degrees F |
Standards | Meets UL94 V-2 |
Vacuum Rating | 28 in. Hg. |
Type | MicroWeld(TM) |
Color | Black |
Hardness | Shore A: 98 |
Description
Weld Tubing, Hardness Shore A: 98, Material Polyurethane, Standards Meets UL94 V-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.