Shop All Weld & Self-Clinching Studs
Zoro Select
Weld Stud, #8-32, 0.803 in, Bottom Projection, Steel, Black OxideFinish, 25 PK
Mfr # 1LAR5
Zoro # G3079526
original price:
$7.36
22% off
new price: $5.69
/pk 25, $0.23/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Projection
- Threaded Rod Material Steel
- Thread Class 2A
- Threaded Rod Thread Type UNC
- Min. Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LAR5
- Zoro # G3079526
- Country of Origin Multiple
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | #8-32 |
Stud Length | 0.803 in |
Spade Height | 3/32" |
Base Width | 3/8 in |
Spade Length | 3/4" |
Base Length | 3/4 in |
Thread Length | 0.697" |
Spade Width | 3/8" |
Overall Length | 25/32 in |
Description
Mountable Threaded Stud, Finish Black Oxide, Mount Type Right Angle Base, Material Steel, Thread Size 1/4 In.-20, Stud Length 3/4 in, Base Length 3/4 in, Base Width 3/8 in, Base Thickness 0.094 in, System of Measurement Inch, Overall Length 25/32 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (1008HTU)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-1/4in, Pln, PK50 (U39100.015.0125)
- MIDWEST FASTENER Shoulder Screw, 16 Thr Sz, 1-5/8 in Shoulder Lg, Steel, 8 PK (63266)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia. (VHO-237)
- ZORO SELECT Weld Stud, #10-32, 0.688 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN7)
- ZORO SELECT Weld Stud, 5/16"-18, 1.094 in, Bottom Projection, Steel, Black OxideFinish, 50 PK (1LAP9)
- ZORO SELECT Weld Stud, 1/4"-20, 0.578 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR3)
- ZORO SELECT Self-Clinching Stud, 1/4-20 x 3/4 in, 3/4 in, Flush Head Self Clinching, Stainless Steel, 2000 PK (1412SCN300)
- ZORO SELECT Weld Stud, #10-32, 0.563 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL2)
- ZORO SELECT Weld Stud, #10-32, 0.578 in + adhesive backing, Adhesive Backed, Nylon, Plain Finish, 25 PK (011032ABTS050)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-278-G1000)
- Zoro Select Weld & Self-Clinching Studs