Shop All Weld & Self-Clinching Studs
Zoro Select
Weld Stud, 1/4"-20, 1.578 in, Bottom Projection, Steel, Plain Finish, 3000 PK
Mfr # 1016WB
Zoro # G4770322
product price: $257.99
/pk 3000, $0.09/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Projection
- Thread Coverage Fully
- Min. Tensile Strength 60,000 psi
- Threaded Rod Material Steel
- Thread Class 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1016WB
- Zoro # G4770322
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4"-20 |
Stud Length | 1.578 in |
Thread Length | 1.422" |
Details
Item | Weld Stud |
Type | Bottom Projection |
Thread Coverage | Fully |
Min. Tensile Strength | 60,000 psi |
Threaded Rod Material | Steel |
Thread Class | 2A |
Threaded Rod Thread Type | UNC |
Thread Pitch | 20 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Description
Mountable Threaded Studs, 10-24X,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01296)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/2, PK50 (U51260.037.0050)
- AMPG #8-32 x 3/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55032)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht (KEPIX0-6-100P)
- ZORO SELECT Weld Stud, 1/4"-20, 2.078 in, Bottom Projection, Steel, PlainFinish, 1000 PK (1432WB)
- ZORO SELECT Weld Stud, 1/4"-20, 1 in, Top Projection, Steel, Plain Finish, 1000 PK (1416WT)
- ZORO SELECT Weld Stud, 3/8"-16, 1.609 in, Bottom Projection, Steel, Plain Finish, 1000 PK (1112WLJ)
- ZORO SELECT Weld Stud, #10-24, 0.813 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN1)
- ZORO SELECT Weld Stud, 1/4"-20, 1/2 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAP1)
- ZORO SELECT Weld Stud, 1/4"-20, 0.703 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL7)
- ZORO SELECT Weld Stud, 1/4"-20, 0.578 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR3)
- Zoro Select Weld & Self-Clinching Studs