Shop All Weld & Self-Clinching Studs
Zoro Select
Weld Stud, 1/4"-20, 0.625 in, Right-Angle, Steel, Black OxideFinish, 100 PK
Mfr # 1LAP4
Zoro # G3089572
original price:
$1.99
15% off
new price: $1.69
/pk 5, $0.34/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Right-Angle
- Threaded Rod Material Steel
- Thread Class 2A
- Threaded Rod Thread Type UNC
- Min. Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LAP4
- Zoro # G3089572
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4"-20 |
Stud Length | 0.625 in |
Head Height | 0.094" |
Projection Width | 0.12 in |
Head Dia. | 0.618" |
Base Dia. | 5/8 in |
Projection Height | 0.045 in |
Length Under Head | 21/32" |
Thread Length | 0.531" |
Overall Length | 23/32 in |
Base Diameter | 5/8 in |
Weld Projection Width | 0.12 in |
Weld Projection Height | 0.045 in |
Description
Mountable Threaded Stud, Finish Black Oxide, Mount Type Round Base, Material Steel, Thread Size 5/16 In.-18, Stud Length 3/4 in, Base Thickness 0.094 in, Weld Projection Location Top, System of Measurement Inch, Base Diameter 5/8 in, Overall Length 23/32 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 25 PK (33285)
- HERITAGE Clevis Pin, 3/4" x 5", LCS PL (CLP-0750-5000/B)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx3" L, PK5 (U39350.037.0300)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (430354-PG)
- ZORO SELECT Weld Stud, #8-32, 0.375 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAL8)
- ZORO SELECT Weld Stud, 1/4"-20, 1 in, Right-Angle, Steel, Black OxideFinish, 50 PK (1LAP6)
- ZORO SELECT Weld Stud, #10-24, 1/2 in, Right-Angle, Steel, Black OxideFinish, 25 PK (1LAR4)
- ZORO SELECT Weld Stud, 3/8"-16, 1.109 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL3)
- ZORO SELECT Self-Clinching Stud, 1/4-20 x 3/4 in, 3/4 in, Flush Head Self Clinching, Stainless Steel, 2000 PK (1412SCN300)
- ZORO SELECT Weld Stud, #10-32, 0.563 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL2)
- SIMPSON STRONG-TIE 3 Stud ShoeScrews (HSS2-2-SDS3)
- Zoro Select Weld & Self-Clinching Studs