Shop All Weld & Self-Clinching Studs
Zoro Select
Weld Stud, 1/4"-20, 0.453 in, Bottom Projection, Steel, Black OxideFinish, 25 PK
Mfr # 1LAR6
Zoro # G3406654
product price: $7.99
/pk 25, $0.32/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Projection
- Threaded Rod Material Steel
- Thread Class 2A
- Threaded Rod Thread Type UNC
- Min. Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LAR6
- Zoro # G3406654
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4"-20 |
Stud Length | 0.453 in |
Base Width | 3/8 in |
Base Length | 3/4 in |
Thread Length | 0.297" |
Spade Height | 3/32" |
Spade Length | 3/4" |
Spade Width | 3/8" |
Overall Length | 1 1/32 in |
Description
Mountable Threaded Stud, Finish Black Oxide, Mount Type Right Angle Base, Material Steel, Thread Size 1/4 In.-20, Stud Length 1 in, Base Length 3/4 in, Base Width 3/8 in, Base Thickness 0.094 in, System of Measurement Inch, Overall Length 1 1/32 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800370-100P)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK (54278)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, Steel, Plain (K2025-4-SS)
- ZORO SELECT Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.021.0100)
- ZORO SELECT Weld Stud, 5/16"-18, 0.844 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN4)
- ZORO SELECT Weld Stud, #10-24, 0.813 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN1)
- ZORO SELECT Weld Stud, 3/8"-16, 1.359 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN8)
- ZORO SELECT Multi-Material Screws, 1/4-20x1, PK1000, 1/4-20 x 1 in, 1 in, Flat 90 Degrees / No Projections, Steel (1416WLJ)
- ZORO SELECT Multi-Material Screws, 3/8-16x1 1, PK500, 3/8-16 x 1 1/4 in, 1 1/4 in, Projections Under Head, Steel (3720WB)
- ZORO SELECT Weld Stud, 5/16"-18, 1.344 in, Bottom Projection, Steel, PlainFinish, 1000 PK (3120WB)
- NEWPORT FASTENERS Weld Screw, 3/8"-16, 1 in, Bottom Projection, Steel, Plain Finish, 750 PK (968601)
- Zoro Select Weld & Self-Clinching Studs