Shop All Weld & Self-Clinching Studs
Zoro Select
Weld Stud, #10-32, 1 in, Top Projection, Steel, PlainFinish, 3000 PK
Mfr # 1116WT
Zoro # G4793273
product price: $110.99
/pk 3000, $0.04/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Top Projection
- Thread Coverage Fully
- Thread Size #10-32
- Threaded Rod Material Steel
- Thread Class 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1116WT
- Zoro # G4793273
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | #10-32 |
Stud Length | 1 in |
Thread Length | 0.947" |
Details
Item | Weld Stud |
Type | Top Projection |
Thread Coverage | Fully |
Threaded Rod Material | Steel |
Thread Class | 2A |
Threaded Rod Thread Type | UNF |
Min. Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Thread Pitch | 32 |
Description
10-32X1 Weld Screw With Nibs Top Of Head F/T Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 1000 PK (1024CPG)
- PASLODE Collated Framing Nail, 2 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650381)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated (284930)
- MIDWEST FASTENER #6-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61995)
- ZORO SELECT Weld Stud, 1/4"-20, 0.75 in, Right-Angle, Steel, Black OxideFinish, 50 PK (1LAP7)
- ZORO SELECT Weld Stud, 1/4"-20, 0.703 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL7)
- ZORO SELECT Self-Clinching Stud, 1/4-20 x 3/4 in, 3/4 in, Flush Head Self Clinching, Stainless Steel, 2000 PK (1412SCN300)
- ZORO SELECT Weld Stud, 1/4"-20, 0.953 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAK4)
- ZORO SELECT Weld Stud, 1/4"-20, 1/2 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAP1)
- ZORO SELECT Weld Stud, #10-32, 0.688 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN7)
- ZORO SELECT Multi-Material Screws, 1/4-20x1, PK1000, 1/4-20 x 1 1/4 in, 1 1/4 in, Projections Under Head, Steel (1420WB)
- Zoro Select Weld & Self-Clinching Studs