Shop All Stainless Steel Pipe Fittings
Zoro Select
Weld Spud, 316 SS, 2 in, FNPT, Class 150
Mfr # 4381047670
Zoro # G900442051
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Weld Spud
- Pipe Fitting Material Stainless Steel
- Standards ANSI B1.20.1, ASTM A351
- Pipe Fitting Connection Type Female NPT x Female NPT
- Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381047670
- Zoro # G900442051
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Description
Weld Spud, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 5/8" x 1/4" NOM C Copper Reducer (600R 5/8x1/4)
- DRAIN KING Drain Opener, 3/4" to 1-1/2" Size (345)
- ANVIL 3" x 2-1/2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300016003)
- SHARKBITE DUAL S/O VALVE 1/2X3/8in. (URDS123838)
- ZORO SELECT Weld Spud, 316 SS, 3 in, FNPT, Class 150 (4381047690)
- ZORO SELECT Weld Spud, 316 SS, 3/4 in, FNPT, Class 150 (4381047630)
- ZORO SELECT Weld Spud, 316 SS, 1/4 in, FNPT, Class 150 (4381047600)
- ZORO SELECT Pipe Flange, Schedule 10, 304/304L SS (4381001260)
- ZORO SELECT Reducing Tee, 304 SS, 1 1/2 x 1 1/2 x 1/2 (4381011050)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307001254)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 1 1/4 in (4381020630)
- Zoro Select Stainless Steel Pipe Fittings