Shop All Stainless Steel Pipe Fittings
Zoro Select
Weld Spud, 316 SS, 1/4 in, FNPT, Class 150
Mfr # 4381047600
Zoro # G800442090
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Weld Spud
- Pipe Fitting Material Stainless Steel
- Standards ANSI B1.20.1, ASTM A351
- Color Silver
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381047600
- Zoro # G800442090
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Weld Spud, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HeavyDuty Clamp w/Wing Nut, 2-1/2", 1pt. (13MHHM250)
- ZURN 18-1/2 " Cast Iron/Stainless Steel Drain (RD2150-SS6)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 4 Length, SCH 40 Schedule, 200 to 150 deg F, Seam (57164TV)
- ZURN Complete Internal Parts Repair Kit (RK34-975XLC)
- ZORO SELECT Weld Spud, 316 SS, 3/4 in, FNPT, Class 150 (4381047630)
- ZORO SELECT Weld Spud, 316 SS, 1/2 in, FNPT, Class 150 (4381047620)
- ZORO SELECT Weld Spud, 316 SS, 3 in, FNPT, Class 150 (4381047690)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 6"L (ZUSA-PF-1487)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX9)
- ZORO SELECT 3" Butt Weld 316L SS Long Radius 90 Degree Elbow Sch 40 (4381020670)
- LEGEND VALVE 1 X 1-1/4 SS EXTRA LONG MALE A (312-027SS)
- Zoro Select Fittings