Shop All Stainless Steel Pipe Fittings
Zoro Select
Weld Spud, 316 SS, 1/2 in, FNPT, Class 150
Mfr # 4381047620
Zoro # G300442019
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Weld Spud
- Pipe Fitting Material Stainless Steel
- Pipe Size 1/2 in
- Connection Type Threaded
- Standards ANSI B1.20.1, ASTM A351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381047620
- Zoro # G300442019
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Weld Spud, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- WESTBRASS Air Gap Kit W/ Standard Brass Cap in Polished Nickel (D200-05)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362001208)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend (220196)
- ZORO SELECT Weld Spud, 316 SS, 2 in, FNPT, Class 150 (4381047670)
- ZORO SELECT Weld Spud, 316 SS, 3/4 in, FNPT, Class 150 (4381047630)
- ZORO SELECT Weld Spud, 316 SS, 1/4 in, FNPT, Class 150 (4381047600)
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy (4381031850)
- ZORO SELECT 1/2" Socket Weld SS Union (4307006162)
- ZORO SELECT 1" FNPT 304/304L SS Coupling (2000300712)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 2 x 12 (MN 2x12)
- Zoro Select Fittings