Shop All Stainless Steel Pipe Fittings
Zoro Select
Weld Fitting Cap, SS, 3 in, Buttweld
Mfr # 4381018870
Zoro # G400441516
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round Cap
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Butt Weld
- Connection Type Butt Weld
- Pipe Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381018870
- Zoro # G400441516
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3 in |
Overall Length | 3 in |
Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Details
Specific Fitting Shape | Round Cap |
Pipe Fitting Material | Stainless Steel |
Fitting Connection Type | Butt Weld |
Item | Weld Fitting Cap |
Connection Type | Butt Weld |
Pipe Fitting Connection Type | Butt Weld |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Includes Seal | No |
Fitting Material | 316 Stainless Steel |
For Pipe Schedule | 40 |
Fitting Shape | Cap |
Includes Pre-Applied Thread Sealant | No |
Description
Round Cap, 3 in Nominal Pipe Size, Stainless Steel, For Pipe Schedule 40, Butt Weld, 3 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 5/16" ID x 9/16" OD x 5 ft. L (ZUSA-HT-4977)
- BASIKS 3/4", Socket, PVC, Y Strainer, PVC, 3/4", EPDM, Socket, 150 PSI (YS53-075EPS-PV)
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154002)
- WESTWARD Flaring Tool, Single, 3/16-5/8, 6 Sizes (3CYR7)
- ZORO SELECT 2" Slip On SS Slip-On Flange (4381003840)
- ZORO SELECT 1" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N010014)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPP (ZUSA-PF-7984)
- ZORO SELECT 3" FNPT 316 SS Threaded Coupling (60FC111N030)
- ZORO SELECT Elbow, 45 deg, 3/4", 150,316, Thrd Heavy (4381034640)
- ZORO SELECT Tee, 304 SS, 6 in Pipe Size, Buttweld (4381011700)
- SMITH-COOPER SW Red Coupling, 3M, 316/L, 1-1/2X3/4" (4307005856)
- Zoro Select Stainless Steel Pipe Fittings