Shop All Stainless Steel Pipe Fittings
Zoro Select
Weld Fitting Cap, SS, 3 in, Buttweld
Mfr # 4381012070
Zoro # G000442036
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round Cap
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Butt Weld
- Pipe Fitting Connection Type Butt Weld
- Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381012070
- Zoro # G000442036
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3 in |
Nominal Pipe Size | 3 in |
Overall Length | 3 in |
Fitting Pipe Size | 3 in |
Details
Specific Fitting Shape | Round Cap |
Pipe Fitting Material | Stainless Steel |
Fitting Connection Type | Butt Weld |
Item | Weld Fitting Cap |
Pipe Fitting Connection Type | Butt Weld |
Connection Type | Butt Weld |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | 316 Stainless Steel |
For Pipe Schedule | 10 |
Fitting Shape | Cap |
Description
Round Cap, 3 in Nominal Pipe Size, Stainless Steel, For Pipe Schedule 10, Butt Weld, 3 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3109 56 20)
- JONES STEPHENS Adapter, Male, 3/4 FTG x 3/4 MIP, 604-2 (C75355)
- KISSLER Lavatory Pop Up Assembly, Chrm Pltd Body (08-1013)
- THOGUS Nylon Adapter 3/4" Mpt X 1/2" Barb (TA10128/N)
- ZORO SELECT Hex Bushing, 1-1/4"x1", 150,304, Thrd (4381031200)
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", BSPT (ZUSA-PF-7571)
- ZORO SELECT 3/4" MNPT 316 SS Hex Plug (60HP112N034)
- ZORO SELECT Cross, 1/4", 150,316, Thrd Heavy (4381037810)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381002650)
- ZORO SELECT 3/4" MNPT 304 SS Square Head Plug (1RRK9)
- ZORO SELECT 1/4" MNPT x FNPT 316 SS Street 90 Degree Elbow (2TY99)
- Zoro Select Fittings