Shop All Stainless Steel Pipe Fittings
Zoro Select
Weld Fitting Cap, 316 SS, 5 in Pipe Size
Mfr # 4381018890
Zoro # G300441784
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round Cap
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Butt Weld
- Pipe Size 5 in
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381018890
- Zoro # G300441784
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 5 in |
Fitting Pipe Size | 5 in |
Overall Length | 5 in |
Nominal Pipe Size | 5 in |
Details
Specific Fitting Shape | Round Cap |
Pipe Fitting Material | Stainless Steel |
Fitting Connection Type | Butt Weld |
Item | Weld Fitting Cap |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Pipe Fitting Connection Type | Butt Weld |
Connection Type | Butt Weld |
Fitting Shape | Cap |
Material Grade | 316 |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
For Pipe Schedule | 40 |
Fitting Material | 316 Stainless Steel |
Description
Round Cap, 5 in Nominal Pipe Size, Stainless Steel, 316, For Pipe Schedule 40, Butt Weld, 5 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Faucet Cartridge, Metal, 1/2" L (45882000)
- ZORO SELECT PVC Bushing, MNPT x FNPT, 1/2 in Pipe Size (439005)
- MILWAUKEE TOOL 1/2 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2651C)
- ZORO SELECT 3/8" FNPT SS Cross (4307001006)
- ZORO SELECT 1/2" MNPT 316 SS Square Head Plug, Max. Pressure: 300 psi (60SQ112N012)
- ZORO SELECT 1/2" FNPT 304 SS Union (2UA97)
- ZORO SELECT Tee, 1-1/4", 150,316, Thrd Heavy (4381037460)
- ZORO SELECT 1-1/4" Socket Weld SS Coupling (4307004270)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 2" L (ZUSA-PF-1349)
- ZORO SELECT Weld Spud, 316 SS, 1/4 in, FNPT, Class 150 (4381047600)
- LEGEND VALVE 4 PORT SS MANIFOLD /W PURGE (8330P-10-4)
- Zoro Select Stainless Steel Pipe Fittings