Shop All Stainless Steel Pipe Fittings
Zoro Select
Weld Fitting Cap, 304 SS, 6 in Pipe Size
Mfr # 4381015900
Zoro # G200441792
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round Cap
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Butt Weld
- Connection Type Butt Weld
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381015900
- Zoro # G200441792
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 6 in |
Fitting Pipe Size | 6 in |
Nominal Pipe Size | 6 in |
Overall Length | 6 in |
Details
Specific Fitting Shape | Round Cap |
Pipe Fitting Material | Stainless Steel |
Fitting Connection Type | Butt Weld |
Item | Weld Fitting Cap |
Connection Type | Butt Weld |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Pipe Fitting Connection Type | Butt Weld |
For Pipe Schedule | 10 |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Material Grade | 304 |
Fitting Material | 304 Stainless Steel |
Fitting Shape | Cap |
Description
Round Cap, 6 in Nominal Pipe Size, Stainless Steel, 304, For Pipe Schedule 10, Butt Weld, 6 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 1-1/2 in Pipe Size (1WJY2)
- KOHLER Contemporary Round Bottle Trap (9033-BV)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N6400-08-08-O-SS)
- AMERICAN STANDARD New Trap Std-2In (7798020)
- ZORO SELECT 1" x 1/4" FNPT 304 SS Reducing Coupling (40RC111N010014)
- ZORO SELECT 3/4" FNPT 316 SS Cap (2TY78)
- ZORO SELECT 2" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N020012)
- ZORO SELECT 3" Butt Weld 304L SS Stub End Type C Sch 10 (4381023270)
- ZORO SELECT Reducing Hex Coupling, 304 SS, 1/4" x 1/8 (ZUSA-PF-7806)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/4 x 2 in (4381009130)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/8" MNPT 1-1/16"L (ZUSA-PF-4581)
- Zoro Select Fittings