Shop All Stainless Steel Pipe Fittings
Zoro Select
Weld Fitting Cap, 304 SS, 6 in Pipe Size
Mfr # 4381008700
Zoro # G500441829
original price:
$48.37
21% off
new price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round Cap
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Butt Weld
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Pipe Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381008700
- Zoro # G500441829
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 6 in |
Overall Length | 6 in |
Fitting Pipe Size | 6 in |
Nominal Pipe Size | 6 in |
Details
Specific Fitting Shape | Round Cap |
Pipe Fitting Material | Stainless Steel |
Fitting Connection Type | Butt Weld |
Item | Weld Fitting Cap |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Pipe Fitting Connection Type | Butt Weld |
Connection Type | Butt Weld |
Fitting Shape | Cap |
Material Grade | 304 |
Fitting Material | 304 Stainless Steel |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
For Pipe Schedule | 10 |
Description
Round Cap, 6 in Nominal Pipe Size, Stainless Steel, 304, For Pipe Schedule 10, Butt Weld, 6 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Spindle, Diverter, Symmons Temptrol Valve (TA-25A)
- WATTS Pilot Rebuild Kit (26aRK)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 1/2 in x 2 in Pipe Size (829-292FB)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-10551)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 304 SS Hex Bushing (400B113N010038)
- ZORO SELECT 304 Stainless Steel Coupling, 1/8 in x 1/8 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N018)
- ZORO SELECT 1-1/4" FNPT 316 SS Threaded Union (600U111N114)
- ZORO SELECT 1/2" FNPT 316/316L SS 45 Degree Elbow (1000300318)
- ZORO SELECT 3/4" NPT 304 SS 45 Degree Lateral (1500300612)
- ZORO SELECT 1/8" FNPT SS 90 Degree Elbow (4307001200)
- LEGEND VALVE 3/4" SS INSERT ELBOW (312-074SS)
- Zoro Select Fittings