Shop All Guard Rails
Zoro Select
Weighted Base, Black
Mfr # 1731BASE
Zoro # G4199307
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 10 in
- Overall Height 3 3/4 in
- Color Black
- Overall Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1731BASE
- Zoro # G4199307
- UPC # 048441004034
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 10 in |
Overall Height | 3 3/4 in |
Overall Depth | 10 in |
Outside Dia. | 10 in |
Mounting Plate Dimensions | 10'' x 10 in |
Outside Diameter | 10 in |
Details
Material | Steel |
Bollard Accessory Item | Weighted Base |
Color | Black |
Finish | Painted |
For Use With | SD-CT |
Item | Weighted Base |
Weight | 12 lb |
Compatible with Manufacturer Model Number | 1731, 1733, 1734 |
Product Type | Weighted Base |
Compatible Manufacturer Model Number | 1731, 1733, 1734 |
Compatible Manufacturer Part Number | 1731, 1733, 1734 |
For Use with Mfr. Model Number | 1731, 1733, 1734 |
For Use With Mfr. Model Number | 1731, 1733, 1734 |
Description
Weighted Base, Product Type Weighted Base, For Use With Eagle Poly Bollard Posts, Overall Height 3 3/4 in, Overall Length 10 in, Outside Diameter 10 in, Color Black, Material Steel, Finish Painted, Weight 12 lb, Compatible with Manufacturer Model Number 1731, 1733, 1734
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Wall Ceiling Pulley 2" (T7550502)
- VESTIL Aluminum Platform Truck, 24" x 48" (AFT-48-NM)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Folded Height: 7 ft (PECO 1870)
- VESTIL Alum Walk Ramp Overlap Style, 144x38" (AWR-38-12A)
- ZORO SELECT Guard Rail, L68In, Bolt-On (5W805)
- ZORO SELECT Low Profile Machine Guard, 16 In. H (LPRO-SS-48-16-4)
- ZORO SELECT Guardrail System Base, 2-1/2 Ft. L, 5In. H (10K030)
- ZORO SELECT Guard Rail, 8 ft. L, 15 In. H (GR-F3R-DI-8-HDG)
- ZORO SELECT Guardrail, 8 Ft. L, 3-1/2 Ft. H, Yellow (10K025)
- ZORO SELECT Tubular Mounting Post, 10 In x 42 In, Ylw (21XL99)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- Zoro Select Guard Rails