Shop All Temporary Structure Accessories
Zoro Select
Weighted Bag Set
Mfr # 11C556
Zoro # G4066151
original price:
$37.59
5% off
new price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Temporary Canopies or Shelters, Up 25 lb of Sand Each
- Height 21 1/8 in
- Color Black
- Material Polyester
- Includes 4 Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11C556
- Zoro # G4066151
- UPC # 190735379417
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 21 1/8 in |
Width | 15 5/16 in |
Details
Item | Weight Bag Set |
For Use With | Temporary Canopies or Shelters, Up 25 lb of Sand Each |
Color | Black |
Material | Polyester |
Includes | 4 Bags |
Accessory Type | Weight Bag Set |
Description
Weight Bag Set, For Use With Temporary Canopies or Shelters, Up 25 lb of Sand Each, Black, Material Polyester, Height 21 1/8 in, Width 15 5/16 in, Includes 4 Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Industrial Duty 6000 psi 3.7 gpm Cold Water Gas Pressure Washer (GC-6004-3MGH)
- MAXPOWER DECK WHEEL PLST 5""D (335095)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010860)
- OREGON AdvanceCut Chain, 10" 91PX 3/8" 39 DL (S39)
- ZORO SELECT Roof (TT11C541RFG)
- ZORO SELECT Bungee, PK28 (TT11C5391BGG)
- ZORO SELECT Roof (TT11C542RFG)
- ZORO SELECT Leg Pole, 1920mm, dia. 34 (TT11C5391LPG)
- ZORO SELECT Sign Base, HDPE, Red (BPB-RD-96-RD W/ WHEELS)
- ZORO SELECT Anchor Kit (11C552)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- Zoro Select Temporary Structure Accessories