Shop All Ropes
Zoro Select
Weep Cord, 7/32 in. x 100 ft., Solid
Mfr # 20TL83
Zoro # G8484743
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 7/32 in
- Rope Material Cotton
- Rope Strand Count 12
- Rope Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20TL83
- Zoro # G8484743
- UPC # 190735421550
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 7/32 in |
Rope Length | 100 ft |
Length | 100 ft. |
Rope Diameter | 7/32 in |
Length (In.) | 1200 in |
Diameter | 7/32 in |
Overall Length | 100 ft |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 100 lbf, Working Load Limit 20 lb, Rope Construction Braid, Diameter 7/32 in, Overall Length 100 ft, Core Material Cotton, Cover Material Cotton, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAYLOCK BLAYLOCK EZ-100 EZ Jack Wheel Chock/Level (EZ-100)
- DAYTON Plunger Seal Kit (MH60-158G)
- ROYAL BASKET TRUCKS Poly Truck, 12 Bu, Black, Wood Base (R12-BKX-PTA-4UNN)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (TE26423)
- ZORO SELECT Rope, 300ft, Wht, 1210lb., Nylon (530240-00300)
- ZORO SELECT Rope, Nylon, 3/8in Dia, 600 ft., 379lb. (430120-WHT-00600-05123)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U292)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U291)
- ZORO SELECT Rope, 1200ft, Yllw, 108lb., Polyprpylne (350080-YEL-01200-R0329)
- ZORO SELECT Rope, 600ft, Wht, 1430lb., Nylon (430240-WHT-00600-05131)
- EXTREME MAX Extreme Max 3008.0069 Solid Braid MFP Utility Rope - 3/8" x 100', Blue (3008.0069)
- Zoro Select Chains, Ropes & Cables