Shop All Ropes
Zoro Select
Weep Cord, 5/16 in. x 100 ft., Solid
Mfr # 20TL81
Zoro # G8484725
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/16 in
- Rope Material Cotton
- Rope Strand Count 12
- Rope Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TL81
- Zoro # G8484725
- UPC # 190735421536
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 5/16 in |
Rope Length | 100 ft |
Length | 100 ft. |
Rope Diameter | 5/16 in |
Length (In.) | 1200 in |
Diameter | 5/16 in |
Overall Length | 100 ft |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 220 lbf, Working Load Limit 40 lb, Rope Construction Braid, Diameter 5/16 in, Overall Length 100 ft, Core Material Cotton, Cover Material Cotton, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/8 in., 1322 lb (HPO 80X61/20-67K)
- ALBION 8" X 2" Non-Marking Elastomer Swivel Caster, Face Brake, Loads Up To 1200 (16SE08228SFBA)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 10 ft. (932SGGW10X10)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Black (RE2-902-06)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 16 Strand (20TL51)
- ZORO SELECT Rope, 600ft, Wht, 3400lb., Nylon (530400-00600)
- ZORO SELECT Climbing Rope, 7/16 in x 600 ft, 24 Strand (20TL58)
- ZORO SELECT Rope, Nylon, 3/8in Dia, 600 ft., 379lb. (430120-WHT-00600-05123)
- ZORO SELECT Weep Cord, 1/2 in. x 100 ft., Solid (20TL82)
- ZORO SELECT Rope, 160ft, White, 20lb., Polyprpylne (1004-WA)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.375" (208320)
- Zoro Select Ropes