Shop All Landscape Fabric & Fertilizers
Zoro Select
Weed Barrier, Polypropylene, Black
Mfr # 31NG26
Zoro # G9193825
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 x 300 ft
- Material polypropylene
- Color Black
- Length 300 ft
- Thickness 3.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NG26
- Zoro # G9193825
- UPC # 190735810965
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 3 x 300 ft |
Length | 300 ft |
Width | 3 ft |
Details
Item | Weed Barrier |
Material | polypropylene |
Color | Black |
Thickness | 3.2 oz |
Product Type | Weed Barrier |
Description
Weed Barrier, Product Type Weed Barrier, Material Polypropylene, Length 300 ft, Width 3 ft, Thickness 3.2 oz, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Carburetor Assembly (50-659)
- IK SPRAYERS 1.5 & Pro 2 O-Ring Kit (81771874)
- KOHLER Module Magneto Digital Ignitio (25 584 15-S)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- ZORO SELECT Weed Barrier, Polypropylene, Black (31NG27)
- ZORO SELECT 4 ft x 112.5 ft Erosion Control Blanket, 34 lb Fabric Wt, Excelsior (AEC-SEGRN4)
- ZORO SELECT Weed Barrier, Polypropylene, Black (31NG24)
- ZORO SELECT Plant Protection Fabric, 12 x 250 ft. (31NG34)
- ZORO SELECT Plant Protection Fabric, 10 x 12 ft. (31NG33)
- ZORO SELECT Woven Landscape Fabric, Polypropylene (31NG28)
- BIOADVANCED Rose and Flower Care, Granular, 4 lb (701110A)
- Zoro Select Landscape Fabric & Fertilizers