Shop All Wedge Lock Washers
Download CAD Files
Zoro Select
Wedge Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK
Mfr # 5MXD7
Zoro # G2341538
CAD Available
product price: $7.65
/pk 100, $0.08/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 10 in
- Minimum Thickness 1.2 in
- Maximum Thickness 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MXD7
- Zoro # G2341538
- Country of Origin Unknown
- Category Wedge Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 10 in |
Inside Diameter | 6.4 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.2 in |
Maximum Thickness | 1.2 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Application | General Purpose |
Rockwell Hardness | C42 |
For Use With | Hex Screws and Machine Screws |
Thickness Tolerance | 0.82 in |
Type | Serrated |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Serrated Lock |
Description
Ribbed Lock Washer, Lock Washer Type Serrated Lock, Finish Zinc Plated, Material Spring Steel, Inside Diameter 6.4 in, Outside Diameter 10 in, Maximum Thickness 1.2 in, System of Measurement Metric, Color -, For Screw Size M6, Material Grade/Class Not Graded, Minimum Thickness 1.2 in, Pack Size Small Pack, Rockwell Hardness C42, Thickness Tolerance 0.82 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK (EP 16045)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/8"-11 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (6A-B7MACH)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (N04100.025.0400)
- PASLODE Collated Framing Nail, 2 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650381)
- ZORO SELECT Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (5MXD8)
- ZORO SELECT Wedge Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 25 PK (5MXE0)
- ZORO SELECT Wedge Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (5MXD9)
- ZORO SELECT Wedge Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (5MXD5)
- ZORO SELECT Wedge Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (5MXD6)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLS-16)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 22 mm Steel, Zinc Flake Finish, 100 PK (HLS-22)
- Zoro Select Lock Washers