Shop All Wedge Lock Washers
Download CAD Files
Zoro Select
Wedge Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK
Mfr # 5MXD6
Zoro # G2341547
CAD Available
product price: $5.89
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 9 in
- Minimum Thickness 1.1 in
- Maximum Thickness 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MXD6
- Zoro # G2341547
- Country of Origin Unknown
- Category Wedge Lock Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 9 in |
Inside Diameter | 5.3 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.1 in |
Maximum Thickness | 1.1 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Serrated |
Rockwell Hardness | C42 |
For Use With | Hex Screws and Machine Screws |
Application | General Purpose |
Thickness Tolerance | 0.73 in |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Serrated Lock |
Description
Ribbed Lock Washer, Lock Washer Type Serrated Lock, Finish Zinc Plated, Material Spring Steel, Inside Diameter 5.3 in, Outside Diameter 9 in, Maximum Thickness 1.1 in, System of Measurement Metric, Color -, For Screw Size M5, Material Grade/Class Not Graded, Minimum Thickness 1.1 in, Pack Size Small Pack, Rockwell Hardness C42, Thickness Tolerance 0.73 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (7415SD2-PWR)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax20mm L, PK10 (MDP15-8)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22270)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Steel (3532-1/4K)
- ZORO SELECT Wedge Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 25 PK (5MXE0)
- ZORO SELECT Wedge Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (5MXD5)
- ZORO SELECT Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (5MXD8)
- ZORO SELECT Wedge Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (5MXD9)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 100 PK (1113)
- HERITAGE Wedge Lock Washer, 18-8 Stainless Steel, Plain Finish (DL-M10-0375SS)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish (1526)
- Zoro Select Lock Washers