Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 7/8" Dia., 10" L, Steel Zinc Plated, 14 PK
Mfr # B70411.087.1000
Zoro # G1831337
product price: $55.45
/pk 14, $3.96/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70411.087.1000
- Zoro # G1831337
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 7/8" |
Overall Length | 10" |
Drill Bit Size | 7/8 in |
Thread Size | 7/8"-9 |
Minimum Installation Depth | 4" |
Thread Length | 3 7/8 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 3-1/8" |
Ultimate Tension Strength (4,000 psi Concrete) | 12,980 lb |
Material Grade | Not Graded |
Embedment In Concrete | 4 in |
ICC Approved for Un-Cracked Concrete | No |
Includes | Nut, Washer |
Wedge Anchor Type | Wedge Anchor |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 7/8 in, Thread Size 7/8 In.-9, Overall Length 10 in, Thread Length 3 7/8 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 7/8 in, Minimum Installation Depth 4 in, Ultimate Tension Strength (4,000 psi Concrete) 12,980 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Includes Nut, Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 PK (76125)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0020400300ZYD)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07000.043.0300)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 80 mm L, 10 PK (M01420.200.0080)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated, 90 PK (B70411.050.0450)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 100 PK (B70411.050.0375)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 26 PK (B70411.075.0700)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0700)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK (75112AWG188)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 5 PK (U70411.050.0550)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel 50 PK (50381)
- Zoro Select Wedge Anchors