Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/8" Dia., 7" L, Steel Zinc Plated, 55 PK
Mfr # TRBWS5870GR55
Zoro # G6691343
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Overall Length 7"
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TRBWS5870GR55
- Zoro # G6691343
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 7" |
Drill Bit Size | 5/8 in |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 4" |
Thread Length | 2 1/4 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Ultimate Shear Strength (4,000 psi Concrete) | 12,928 lb |
Ultimate Tension Strength (4,000 psi Concrete) | 15,590 lb |
Embedment In Concrete | 4 in |
Includes | Nut, Washer |
Material Grade | Not Graded |
Industry Standards | US Government GSA Specifications FF-S-325 Group II, Type 4, Class I |
Wedge Anchor Type | Wedge Anchor |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 7 in, Thread Length 2 1/4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 4 in, Ultimate Shear Strength (4,000 psi Concrete) 12,928 lb, Ultimate Tension Strength (4,000 psi Concrete) 15,590 lb, Wedge Anchor Type Wedge Anchor, Includes Nut, Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M14, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN014)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0002)
- ZORO SELECT Binding Barrel, M4-0.70, 20 mm Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain (Z1604MPAK)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 13 in L (U01000.062.1300)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 10 PK (87128AWG)
- ZORO SELECT Rod Hanger Wedge Anchor, 5/8" Dia., 2-1/2" L, Steel Plain, 4 PK (12DWG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 50 PK (5068AWG)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 6" L, Alloy Steel Plain, 40 PK (8796B7)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel 100 PK (1428AWG188)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 5 PK (U70420.050.0550)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 20 PK (7446SD2-PWR)
- Zoro Select Wedge Anchors