Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/8" Dia., 7" L, Stainless Steel 25 PK
Mfr # 62112AWG188
Zoro # G9669845
product price: $358.99
/pk 25, $14.36/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62112AWG188
- Zoro # G9669845
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 7" |
Details
Item | Wedge Anchor |
Material | Stainless Steel |
Material Grade | 18-8 |
Description
Bulk Wedge Anchors,5/8X7 WEDGE AN,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 50 PK (U51050.025.0250)
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB130)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0125)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 25 PK (50NTW)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 50 PK (5068AWG188)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK (75112AWG188)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel 100 PK (1428AWG188)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 5 PK (U70411.062.0350)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 28 PK (B70411.075.0625)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0600)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 230 PK (B70411.037.0300)
- Zoro Select Concrete Anchors