Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 42 PK
Mfr # B70411.062.0600
Zoro # G1831197
product price: $55.19
/pk 42, $1.31/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70411.062.0600
- Zoro # G1831197
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 6" |
Drill Bit Size | 5/8 in |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-3/4" |
Thread Length | 3 13/16 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 2" |
Ultimate Tension Strength (4,000 psi Concrete) | 7,480 lb |
Material Grade | Not Graded |
ICC Approved for Un-Cracked Concrete | No |
Embedment In Concrete | 2 3/4 in |
Includes | Nut, Washer |
Wedge Anchor Type | Wedge Anchor |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 6 in, Thread Length 3 13/16 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 7,480 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0037)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0300)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34185.015.5152)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8880-ZN)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Zinc Plated, 50 PK (B70411.050.0850)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 190 PK (B70411.037.0375)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 28 PK (B70411.075.0625)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, 18-8 Stainless Steel Plain (U70420.100.0900)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 25 PK (U70420.037.0225)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 65 PK (B70411.062.0350)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Blue Ruspert, 10 PK (55223)
- Zoro Select Wedge Anchors