Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/8" Dia., 6" L, Stainless Steel Plain, 42 PK
Mfr # B70420.062.0600
Zoro # G1831389
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Material Stainless Steel
- Finish Plain
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B70420.062.0600
- Zoro # G1831389
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 6" |
Drill Bit Size | 5/8 in |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-3/4" |
Thread Length | 4 13/16 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Stainless Steel |
Finish | Plain |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 2" |
Ultimate Tension Strength (4,000 psi Concrete) | 7,480 lb |
Includes | Nut, Washer |
ICC Approved for Un-Cracked Concrete | No |
Embedment In Concrete | 2 3/4 in |
Material Grade | 303 and 304 |
Wedge Anchor Type | Wedge Anchor |
Material Grade/Class | 18-8 |
System of Measurement | Inch |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 6 in, Thread Length 4 13/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 7,480 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1/2, PK100, Class: 3A (U07890.025.0050)
- RECOIL Helical Insert, M14-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (28140)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/16" L, PK25 (2UJP1)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 1 in Lg (TSI0310100S0-010P)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3-1/2" L, Stainless Steel Plain, 275 PK (B70420.031.0350)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, Stainless Steel Plain, 36 PK (B70420.062.0700)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Stainless Steel Plain, 15 PK (B70420.100.0600)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0500)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 12" L, Steel Zinc Plated, 25 PK (50192AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK (75112AWG188)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 25 PK (04148)
- Zoro Select Concrete Anchors