Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 48 PK
Mfr # B70411.062.0500
Zoro # G1831188
product price: $52.99
/pk 48, $1.10/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70411.062.0500
- Zoro # G1831188
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 5" |
Drill Bit Size | 5/8 in |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-3/4" |
Thread Length | 2 13/16 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 1-1/8" |
Ultimate Tension Strength (4,000 psi Concrete) | 7,480 lb |
Includes | Nut, Washer |
Embedment In Concrete | 2 3/4 in |
ICC Approved for Un-Cracked Concrete | No |
Material Grade | Not Graded |
Wedge Anchor Type | Wedge Anchor |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 5 in, Thread Length 2 13/16 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 7,480 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in Length (A0480400200)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07986)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 4 PK (63026)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0050)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Steel Zinc Plated, 15 PK (B70411.100.0600)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 160 PK (B70411.037.0500)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 10" L, Steel Zinc Plated, 14 PK (B70411.087.1000)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 25 PK (U70420.037.0225)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Stainless Steel Plain, 15 PK (B70420.100.0600)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.1000)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 7" L, Steel Galvanized, 10 PK (55209)
- Zoro Select Wedge Anchors