Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/8" Dia., 4" L, Steel Zinc Plated, 25 PK
Mfr # 6264AWG
Zoro # G9669398
product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6264AWG
- Zoro # G9669398
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 4" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
Bulk Wedge Anchors,5/8X4 WEDGE AN,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3-1/2 in L, 11 ga, Coated, Round Head, 28 Degrees (S16D131-FH)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Blue PTFE Coated Finish, 10 PK (625T11L4TFE10R20N)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB1420112P10)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, Polymer Coated, Flat Head, 35 Degrees, 1000 PK (PT-MC14815-1M)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-1/4" L, Steel Zinc Plated, 50 PK (5052AWG)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated, 100 PK (3148AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, Steel Zinc Plated, 20 PK (7576AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0475)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 22 PK (B70411.075.0850)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Hot Dipped Galvanized, 25 PK (09644)
- Zoro Select Concrete Anchors