Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 55 PK
Mfr # B70411.062.0450
Zoro # G1831081
product price: $67.99
/pk 55, $1.24/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70411.062.0450
- Zoro # G1831081
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 4-1/2" |
Drill Bit Size | 5/8 in |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-3/4" |
Thread Length | 2 5/16 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 9/16" |
Ultimate Tension Strength (4,000 psi Concrete) | 7,480 lb |
Embedment In Concrete | 2 3/4 in |
Material Grade | Not Graded |
Includes | Nut, Washer |
ICC Approved for Un-Cracked Concrete | No |
Wedge Anchor Type | Wedge Anchor |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 4 1/2 in, Thread Length 2 5/16 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 7,480 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0007)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 4""L (SDWS22400DB-R50)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 200 PK (5RKG7)
- ZORO SELECT M3-0.50 x 20 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (M320MPP188B)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 48 PK (B70411.062.0500)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 16 PK (B70411.087.0800)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 500 PK (B70411.025.0325)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 12" L, Steel Zinc Plated, 25 PK (62192AWG)
- ZORO SELECT Rod Hanger Wedge Anchor, 1/2" Dia., 2-3/8" L, Steel Plain, 4 PK (38DWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Plain, 30 PK (B70420.075.0550)
- POWERS 3/4in x 5-1/2in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 20PK (POW 7442SD1)
- Zoro Select Concrete Anchors