Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/8" Dia., 12" L, Steel Zinc Plated, 25 PK
Mfr # 62192AWG
Zoro # G9669443
product price: $128.99
/pk 25, $5.16/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62192AWG
- Zoro # G9669443
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 12" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
Bulk Wedge Anchors,5/8X12 WEDGE A,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #6, 5/8 in, Black Stainless Steel Pan Head Phillips Drive, 25000 PK (0.PPC06058B)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFW1)
- ZORO SELECT Carriage Bolt, 3/8-16x1-1/4L, PK100 (5ZMT4)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M12 x 1.75 mm Thread 90 mm Long Fully Threaded (91290A237)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (3780AWG)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (1448AWG)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated, 100 PK (3148AWG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 5 PK (U70411.050.0550)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, Steel Zinc Plated, 11 PK (B70411.100.0900)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 7" L, Steel Zinc Plated, 50 PK (37112AWG)
- MKT FASTENING Sup-r Stud+ Wedge Anchor, 1-1/4" Dia., 12" L, Steel Yellow Zinc, 5 PK (2511412)
- Zoro Select Concrete Anchors