Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/8" Dia., 10" L, Steel Zinc Plated, 25 PK
Mfr # 62160AWG
Zoro # G9669468
product price: $129.99
/pk 25, $5.20/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62160AWG
- Zoro # G9669468
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 10" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
Bulk Wedge Anchors,5/8X10 WEDGE A,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, #6-32, 3/8 in, TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK (101-208-317-G100)
- FREEMAN SNRSG92-2WC 15 Degree 2" Wire Collated Galvanized Ring Shank Coil Sidi (SNRSG92-2WC)
- ZORO SELECT Fully Threaded Stud, 8-32, 3 in, Steel, Grade 8, Plain Finish (2025998)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (37623)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 50 PK (U70420.025.0225)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 130 PK (B70411.050.0275)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0425)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, Stainless Steel Plain, 42 PK (B70420.062.0600)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 100 PK (B70411.050.0425)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (U70420.037.0275)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Plain, 30 PK (B70420.075.0550)
- Zoro Select Wedge Anchors