Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK
Mfr # 62160AWG188
Zoro # G9669809
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 62160AWG188
- Zoro # G9669809
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 10" |
Details
Item | Wedge Anchor |
Material | Stainless Steel |
Material Grade | 18-8 |
Description
Bulk Wedge Anchors,5/8X10 WEDGE A,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 5/8"-11 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (6C-MACH)
- HOLO-KROME M6-1.00 x 15 mm Hex Flat Machine Screw, Black Alloy Steel (87090)
- MKT FASTENING Hammer Drive Tool, 1/4 in Head (XL143)
- 3M Reclosable Fastener Black (MP-3541/42-BLACK 3M)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel 100 PK (1428AWG188)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK (75112AWG188)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, Stainless Steel 25 PK (62112AWG188)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 12" L, Stainless Steel 10 PK (62192AWG188)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 5 PK (U70420.050.0550)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 316 stainless steel Plain, 50 PK (SWW-3836)
- Zoro Select Concrete Anchors