Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/8" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK
Mfr # U70411.062.1000
Zoro # G2107780
original price:
$6.14
8% off
new price: $5.59
/pk 2, $2.80/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Carbon Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70411.062.1000
- Zoro # G2107780
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 10" |
Drill Bit Size | 5/8 in |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-3/4" |
Thread Length | 7 13/16 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 3-1/8" |
Ultimate Tension Strength (4,000 psi Concrete) | 7,480 lb |
Material Grade | Not Graded |
Includes | Nut, Washer |
Embedment In Concrete | 2 3/4 in |
ICC Approved for Un-Cracked Concrete | No |
Wedge Anchor Type | Wedge Anchor |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 10 in, Thread Length 7 13/16 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 7,480 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg (TSFI-100050P0-025P)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 500 PK (07997)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/2in Zinc Plated Case Hard Steel 25PK (9091197)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3720RW)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0375)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Carbon Steel Zinc Plated (U70411.100.0600)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0550)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 130 PK (B70411.050.0275)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0700)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Steel Zinc Plated, 15 PK (B70411.100.0600)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Galvanized, 25 PK (WS-1270G)
- Zoro Select Concrete Anchors