Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated, 100 PK
Mfr # 3148AWG
Zoro # G9668917
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3148AWG
- Zoro # G9668917
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 3" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
5/16X3 Wedge Anchor Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/4 in Bore Dia. (HO-175SS)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.016.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 5 PK (Z9103)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1/2 in Lg, 10 PK (092520050T)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (3144AWG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-1/4" L, Steel Zinc Plated, 50 PK (5052AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, Steel Zinc Plated, 10 PK (100144AWG)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 10 PK (U70411.037.0300)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 6" L, Steel Zinc Plated, 10 PK (8796AWG)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (7410SD1-PWR)
- Zoro Select Concrete Anchors